AT Series - Receptacles


£9.39 Inc VAT (20%)

See 55 Product Variants
£9.39

Description

AT Series™ connectors are a high-performance, cost effective solution able to be used in a variety of interconnect applications: Heavy Duty, Transportation, Marine, Diagnostic, Military, Alternative Energy and Agricultural. They contain superior environmental seals and seal retention capabilities.

The connector design incorporates an integral latching system that ensures a definitive electrical and mechanical connection. Connector housings are manufactured with a thermoplastic material that is not only durable, but has excellent UV resistance, dielectric/mechanical properties and environmentally RoHS compliant.

The sealing system is comprised of a front and rear silicone, multi-sealing perimeter against environmental ingress. Contacts are derived from quality copper alloy to ensure an electrically-reliable connection. AT Series™ connectors are compatible with other existing standard products industry-wide.

Feature Attributes

Product Range:
Amphenol AT Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome