ATM Series - Plugs


£9.99 Inc VAT (20%)

See 5 Product Variants
£9.99

Description

ATM Series™ connectors are a high-performance, cost-effective solution specifically designed for smaller AWG applications, while still maintaining the strengths of the AT Series™ product line.

The connector design incorporates an integral latching system that ensures a definitive electrical and mechanical connection. Connector housings are manufactured with a thermoplastic material that is not only durable, but has excellent UV resistance, dielectric/mechanical properties and environmentally RoHS compliant. The sealing system is comprised of an internal and rear silicone, multi-sealing perimeter against environmental ingress.

Contacts are derived from quality copper alloy to ensure an electrically-reliable connection. ATM Series™ connectors are compatible with other existing standard products industry-wide.

Feature Attributes

Connector Type:
Circular
Amperage Rating:
7.5A
Connector Style:
Plug
Operating Temperature:
67F to 257F (-55C to 125C)
Mounting Type:
Cable
Crimp Wire Gauge:
16-22AWG
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome