ATP Series - Plugs


£10.39 Inc VAT (20%)

See all variants from £10.39

Description

ATP Series™ connectors are designed as a high-performance, cost-effective, thermoplastic solution to be used within the Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy fields, as well as other demanding interconnect applications.

Available in 2 and 4 position options, the ATP Series™ Connectors contain superior environmental seals, seal retention capabilities and are designed for use with 10-14AWG with size 12 contacts handling up to 25A. ATP Series™ connectors are compatible with other existing standard products industry-wide

Feature Attributes

Connector Style:
Plug
Amperage Rating:
25A
Operating Temperature:
67F to 257F (-55C to 125C)
Mounting Type:
Cable
Crimp Wire Gauge:
10-14AWG
Contact Size:
12 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome