ATV Series Heavy Duty Connectors


£12.99 Inc VAT (20%)

See all variants from £12.99

Description

18 Position Heavy Duty Connectors

The ATV Series™ connectors further expands the proven reliability of the AT Series™ with a compact 18 position sealed flange design.
The durable thermoplastic housings feature built-in contact sealing to eliminate individual wire-sealing grommets, while an integral
interfacial seal protects mated connectors. The ATV Series™ is perfectly suited to on and off highway applications, marine, industrial,
and agriculture markets in harsh environments.

Key Features
• 18 Position cavity arrangement
• Rectangular, thermoplastic housing
• Accepts contact size 16 (13A)
• 14-22AWG
• Flange Mount or In-line (Flangeless) Capability
• Integrated latch for mating
• Integrated wedgelock confirms contact alignment/retention
• Available in custom color options

Feature Attributes

Product Range:
Amphenol ATV Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome