Adapter Connector Mka-Pg29-M32 Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-40 - 200┬░C, Mounting Type=With Thread, Materials Note=Conforms to Rohs, Festo