Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular Connector Backshells
Connector Metric Thread 40mm 90 Degree Black
By ABB
Order Code:
ZT5103202S
£39.99
each
Inc VAT (20%)
£3,999.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
3999.00
https://www.zoro.co.uk/shop/connectors/circular-connector-backshells/connector-metric-thread-40mm-90-degree-black/p/ZT5103202S
Add to quotation
View all Circular Connector Backshells
Description
ABB CONNECTOR METRIC THREAD 40MM 90DEG BLACK BVWD-M406GT-1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome