Quantity | Price | Discount |
---|---|---|
1 - 9 | £2.69 | 0% |
10 - 19 | £2.58 | 4% |
20 - 49 | £2.47 | 8% |
50 - 99 | £2.37 | 12% |
100 + | £2.26 | 16% |
The innovative Anderson Power Products™ SB® 50 connectors provide cost-effective reliability, design flexibility and safety for your products' manufacture, installation and maintenance.
Anderson Power Products™ 2 pole connector is available with a 50 amp rating, 600 Volts continuous AC or DC operation. There are Anderson Power Products™ SB® 50 connectors for many applications and wire sizes, #6 to #16 AWG (13.3 to 1.3 mm2). Mechanical keys ensure that these Anderson Power Products™ SB® 50 connectors will only mate with connectors of the same color. Different color housings are selected to identify voltages, thus preventing mismatching of the power supply system.