1320G2 - PP120-CONN-WHITE

Order Code: ZT5445771S

£12.99 Inc VAT (20%)


Description

The innovative Anderson Power Products™ SB® 50 connectors provide cost-effective reliability, design flexibility and safety for your products' manufacture, installation and maintenance.

Anderson Power Products™ 2 pole connector is available with a 50 amp rating, 600 Volts continuous AC or DC operation. There are Anderson Power Products™ SB® 50 connectors for many applications and wire sizes, #6 to #16 AWG (13.3 to 1.3 mm2). Mechanical keys ensure that these Anderson Power Products™ SB® 50 connectors will only mate with connectors of the same color. Different color housings are selected to identify voltages, thus preventing mismatching of the power supply system.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome