Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.99 | 0% |
10 - 19 | £4.75 | 5% |
20 - 49 | £4.49 | 10% |
50 + | £4.25 | 15% |
The innovative Anderson Power Products™ SB® 350 connector provides cost-effective reliability, design flexibility and safety for your products' manufacture, installation and maintenance.
Anderson Power Product's 2 pole connector is available with a 350 amp rating, 600 Volts continuous AC or DC operation. There are Anderson Power Products™ SB® 350 connectors for many applications and wire sizes, 2/0 AWG to 300 mcm (67.4 to 152.0 mm2). Mechanical keys ensure that Anderson Power Products™ SB® 350 connectors will only mate with connectors of the same color. Different color housings are selected to identify voltages, thus preventing mismatching of the power supply system.