Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.99 | 0% |
5 - 9 | £7.59 | 5% |
10 + | £7.19 | 10% |
The innovative Anderson Power Products™ SBE® 320 connector provides cost-effective reliability, design flexibility and safety for your products' manufacture, installation and maintenance.
Anderson Power Products™ 2 pole connectors are available with a 320 amp rating, 150 Volts continuous AC or DC operation. The Anderson Power Products™ SBE® 320 connector is ideal for many applications and wire sizes, 2/0 to 300 mcm (67.4 to 152.0 mm²). Mechanical keys ensure that Anderson Power Products™ SBE® 320 connectors will only mate with connectors of the same color. Different color housings are selected to identify voltages, thus preventing mismatching of the power supply system.