6384G1-BK - SBE160 SBX175 #1/0 Contact

Order Code: ZT5446583S

£11.99 Inc VAT (20%)


Description

The innovative Anderson Power Products™ SBE® 320 connector provides cost-effective reliability, design flexibility and safety for your products' manufacture, installation and maintenance.

Anderson Power Products™ 2 pole connectors are available with a 320 amp rating, 150 Volts continuous AC or DC operation. The Anderson Power Products™ SBE® 320 connector is ideal for many applications and wire sizes, 2/0 to 300 mcm (67.4 to 152.0 mm²). Mechanical keys ensure that Anderson Power Products™ SBE® 320 connectors will only mate with connectors of the same color. Different color housings are selected to identify voltages, thus preventing mismatching of the power supply system.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome