Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.29 | 0% |
10 - 19 | £3.16 | 4% |
20 - 49 | £3.03 | 8% |
50 - 99 | £2.90 | 12% |
100 + | £2.76 | 16% |
The innovative Anderson Power Products™ SBE® 320 connector provides cost-effective reliability, design flexibility and safety for your products' manufacture, installation and maintenance.
Anderson Power Products™ 2 pole connectors are available with a 320 amp rating, 150 Volts continuous AC or DC operation. The Anderson Power Products™ SBE® 320 connector is ideal for many applications and wire sizes, 2/0 to 300 mcm (67.4 to 152.0 mm²). Mechanical keys ensure that Anderson Power Products™ SBE® 320 connectors will only mate with connectors of the same color. Different color housings are selected to identify voltages, thus preventing mismatching of the power supply system.