AirLB 1331 Series - Power Transmission - Circular Connectors, Plug, Cable


Select
Select
Select
£50.99 Inc VAT (20%)
Up to 14% off


See all variants from £50.99

Description

This connector was especially designed for industrial applications where his rugged design, convenient push-pull operation, wide range of contact sizes and high contact densities.

It provides an ideal component to use in a wide range of applications: such as robotics and laboratory test equipment, the transportation industry (automobile, trucks and railway) and tool interconnection.

Feature Attributes

Connector Style:
Plug
Connector Type:
Circular
Mounting Type:
Cable
Contact Plating:
Gold Plate
Contacts Supplied:
Yes
Contact Mating Life:
1000
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome