AirLB 1332 Series - Signal Transmission - Circular Connectors, Plug, Cable


Select
Select
Select
£34.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £34.99

Description

This connector was especially designed for industrial applications where his rugged design, convenient push-pull operation, wide range of contact sizes and high contact densities.

It provides an ideal component to use in a wide range of applications: such as robotics and laboratory test equipment, the transportation industry (automobile, trucks and railway) and tool interconnection.

Feature Attributes

Connector Type:
Circular
Connector Style:
Plug
Mounting Type:
Cable
Contact Plating:
Gold Plate
Insert Material:
Glass Reinforced Thermoplastic
Operating Temperature:
40 to +257 (-40 to +125)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome