AirLB 1332 Series - Signal Transmission - Circular Connectors, Receptacle, Cable


Select
Select
Select
£39.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £39.99

Description

This connector was especially designed for industrial applications where his rugged design, convenient push-pull operation, wide range of contact sizes and high contact densities.

It provides an ideal component to use in a wide range of applications: such as robotics and laboratory test equipment, the transportation industry (automobile, trucks and railway) and tool interconnection.

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Mounting Type:
Cable
Contact Mating Life:
1000
Contact Material:
Copper Alloy
Contacts Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome