AirLB 1332 Series - Signal Transmission - Circular Connectors, Receptacle, Jam Nut - Rear Mount


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

This connector was especially designed for industrial applications where his rugged design, convenient push-pull operation, wide range of contact sizes and high contact densities.

It provides an ideal component to use in a wide range of applications: such as robotics and laboratory test equipment, the transportation industry (automobile, trucks and railway) and tool interconnection.

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Contact Material:
Copper Alloy
Operating Temperature:
40 to +257 (-40 to +125)
Contact Plating:
Gold Plate
Insert Material:
Glass Reinforced Thermoplastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome