Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Bend Relief 1B/K 5.4 mm Grey - FFM.1B.130.LC
By Lemo
Order Code:
ZT3574780S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/connectors/connectors-various/bend-relief-1b-k-5-4-mm-grey-ffm-1b-130-lc/p/ZT3574780S
Add to quotation
View all Connectors - Various
Description
Lemo, Bend Relief 1B/K 5.4 mm Grey - FFM.1B.130.LC
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome