HP-3 High Power Connectors - Plastic Plug Screws - 3 Contacts


£3.59 Inc VAT (20%)

See all variants from £3.59

Description

Sealing: IP54
ConnectorType: Circular
NumOfContacts: 3
ContactPlating: Brass / Silver
TerminationMethod: Screw
ShellMaterial: PA66 GF30 / Black
OperatingTemperature: -13F to 167F (-25C to 75C)

See full description

Feature Attributes

Connector Type:
Circular
No. Contacts:
3
Contact Plating:
Brass / Silver
Operating Temperature:
13F to 167F (-25C to 75C)
Shell Material:
PA66 GF30/Black
Sealing:
IP54
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome