Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Lbp COAX (50) Chr 2.2mm C - FFC.00.250.CTAC22
By Lemo
Order Code:
ZT3574682S
£5.99
Inc VAT (20%)
£6.99
14% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.63
6%
10 +
£5.27
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/connectors/connectors-various/lbp-coax-50-chr-2-2mm-c-ffc-00-250-ctac22/p/ZT3574682S
Add to quotation
View all Connectors - Various
Description
Lemo, LBP COAX (50) CHR 2.2mm C - FFC.00.250.CTAC22
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome