Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Lep Collet 2.5mm Anti Rotation - FGG.0K.725.DNS
By Lemo
Order Code:
ZT3575446S
£6.19
Inc VAT (20%)
£6.99
11% off
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.82
6%
10 +
£5.45
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/connectors/connectors-various/lep-collet-2-5mm-anti-rotation-fgg-0k-725-dns/p/ZT3575446S
Add to quotation
View all Connectors - Various
Description
Lemo, LEP COLLET 2.5mm ANTI ROTATION - FGG.0K.725.DNS
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome