Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Lsp Collet 2.2mm - 3.2mm - FFA.1S.732.CNT
By Lemo
Order Code:
ZT3574226S
£5.99
Inc VAT (20%)
£6.99
14% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.63
6%
10 +
£5.27
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/connectors/connectors-various/lsp-collet-2-2mm-3-2mm-ffa-1s-732-cnt/p/ZT3574226S
Add to quotation
View all Connectors - Various
Description
Lemo, LSP COLLET >2.2mm - 3.2mm - FFA.1S.732.CNT
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome