Luminus Series (SLS) Connectors (BACC63 Ref.)


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

A LIGHTWEIGHT, COST-EFFECTIVE CONNECTOR THAT IS HIGHLY RELIABLE AND SIMPLE TO USE
With multiple product options to choose from, they meet MIL-T-81714, accept AS39029 and Stamped & Formed contacts, and are environmentally-sealed to IP67. Ideal where space is limited, these innovative, “scoop-proof” connectors feature a locking mechanism that ensures stability, are suitable for blind-mating, and are RoHS compliant.

Feature Attributes

Connector Type:
Circular
Grommet Seal Material:
Silicone Rubber
Contact Material:
Copper Alloy
Operating Temperature:
67 to +257 (-65 to +125)
Contact Plating:
50 microinches Gold Plate
No. Contacts:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome