Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Magma Pin 2.5MM 30 Au Ovr NI - MP10B23G30
By Amphenol Sine
Order Code:
ZT3864911S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 +
£5.25
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/connectors/connectors-various/magma-pin-2-5mm-30-au-ovr-ni-mp10b23g30/p/ZT3864911S
Add to quotation
View all Connectors - Various
Description
Amphenol Sine, MAGMA PIN 2.5MM 30 AU OVR NI - MP10B23G30
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome