Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Magma Skt 2.5MM 10 Au Ovr NI - MS10B23G10
By Amphenol Sine
Order Code:
ZT3864866S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 +
£3.78
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
4.29
https://www.zoro.co.uk/shop/connectors/connectors-various/magma-skt-2-5mm-10-au-ovr-ni-ms10b23g10/p/ZT3864866S
Add to quotation
View all Connectors - Various
Description
Amphenol Sine, MAGMA SKT 2.5MM 10 AU OVR NI - MS10B23G10
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome