Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Magma Skt 2.5MM 15 Au Ovr NI - MS10B23G15
By Amphenol Sine
Order Code:
ZT3864914S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 - 49
£4.49
10%
50 +
£4.24
15%
1
Add to basket
Get it in
3-7
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/connectors/connectors-various/magma-skt-2-5mm-15-au-ovr-ni-ms10b23g15/p/ZT3864914S
Add to quotation
View all Connectors - Various
Description
Amphenol Sine, MAGMA SKT 2.5MM 15 AU OVR NI - MS10B23G15
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome