Miniature Rugged Series - Chassis Mount Plugs - SCE2


£59.99 Inc VAT (20%)

See all variants from £59.99


Description unavailable

Feature Attributes

Connector Type:
Circular
Contact Plating:
Gold
Contacts Supplied:
Yes
Grommet Seal Material:
Polyester Elastomer
Contact Material:
Copper Alloy
Operating Temperature:
67 to +257 (-55 to +125)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome