Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
One Inch Flat YEL Pmi 24V - 556-1704-304F
By Dialight Corp.
Order Code:
ZT3575404S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£47.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/connectors-various/one-inch-flat-yel-pmi-24v-556-1704-304f/p/ZT3575404S
Add to quotation
View all Connectors - Various
Description
Dialight Corp., ONE INCH FLAT YEL PMI 24V - 556-1704-304F
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome