PCD Series Accessories (M85049) - Rectangular


£9.99 Inc VAT (20%)

See all variants from £9.99


Description unavailable

Feature Attributes

Connector Type:
Rectangular
Mounting Type:
Cable Or Box - Front Mount - Thru Holes
Contact Mating Life:
500
Specification:
MIL-DTL-24308 Style
Shielding:
Yes
RoHS Compliant:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome