PCD Series Accessories (MS3057) - Cable Clamp


£6.29 Inc VAT (20%)
Up to 6% off

See all variants from £6.29

Description

RoHS_YN: No
Shielding: No
ConnectorType: Cable Clamp
ShellMaterial: Aluminum Alloy
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab

See full description

Feature Attributes

Connector Type:
Cable Clamp
Shell Colour:
Olive Drab
Shielding:
No
RoHS Compliant:
No
Shell Material:
Aluminum Alloy
Shell Plating:
Olive Drab Chromate Over Cadmium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome