Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.99 | 0% |
10 - 19 | £3.83 | 4% |
20 - 49 | £3.67 | 8% |
50 - 99 | £3.51 | 12% |
100 + | £3.35 | 16% |
The Anderson Power Product's PowerMod® 30 Amp connector family was developed to provide a high density power connector system with maximum design flexibility. This product family is available in a broad range of sizes, from 1 to 3 rows and 3 to 30 circuits. Offering PCB, panel or cable mounting, the PowerMod® 30 Amp connector series can be configured for almost any application. It also offers optional positive latches, back shells and panel mounting clips.
The PowerMod® 30 Amp connector family offers even more application flexibility with up to four sequential pin mating options for Make First / Break Last and Make Last / Break First circuits.