Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
PMAadapt 1" NW12 IP68 - BVIVG-U242
By PMA
Order Code:
ZT3577489S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.27
6%
10 +
£10.55
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/connectors/connectors-various/pmaadapt-1-inch-nw12-ip68-bvivg-u242/p/ZT3577489S
Add to quotation
View all Connectors - Various
Description
PMA, PMAadapt 1" NW12 IP68 - BVIVG-U242
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome