Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
PMAFix M32 NW36 90 Round 13mm - NVBV-M323-13
By PMA
Order Code:
ZT3577420S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.49
5%
10 +
£44.99
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/connectors-various/pmafix-m32-nw36-90-round-13mm-nvbv-m323-13/p/ZT3577420S
Add to quotation
View all Connectors - Various
Description
PMA, PMAFix M32 NW36 90°rnd 13mm - NVBV-M323-13
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome