Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Tuchel - T3 Accessories - Receptacle, Front Mount - Through Holes
By Amphenol Tuchel
Reset
Clear All
Contact Size
Select
Operating Voltage AC
Select
No. Contacts
Select
See all variants from
£2.79
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2.79
Description unavailable
Feature Attributes
Connector Type:
Circular
Connector Style:
Receptacle
Insert Material:
Thermoplastic
Mounting Type:
Box - Front Mount - Thru Holes
Contacts Supplied:
Yes
Operating Temperature:
40 to +212 (-40 to +100)
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome