VG95234 Circular Connectors - Circular Connectors, Receptacle, Box - Rear Mount - Thru Holes


£21.99 Inc VAT (20%)

See 5 Product Variants
£21.99

Description

These connectors with reverse bayonet coupling are conform to the VG95234 standard. Offering a high liability, they are coevally waterproof and resistant to vibrations and wear. They use the same installation dimensions and contact arrangements as connectors according to MIL-C-5015. However they are provided with reverse bayonet coupling and ondular washer, which guarantee a fast and effortless locking/unlocking and avoid an unintentional unlatch due to heavy vibrations.

All VG95234 designs are basically equipped with an individual wire sealing grommet. If VG95234 connectors are required with modifications, e.g. with solder contacts or other shell- or contact plating, they have to be ordered with GCB-B designation.

Common applications include military sector, industrial plants and railway vehicles as well as propulsion technologies, machine tools, measurement and robotics.

Feature Attributes

Connector Type:
Circular
Connector Style:
Receptacle
Contact Mating Life:
500
Operating Temperature:
67 to +257 (-55 to +125)
Contacts Supplied:
Yes
Insert Rotation Keying:
Normal
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome