VG95234 Circular Connectors - Circular Connectors, Receptacle, Front Mount - Through Holes


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

These connectors with reverse bayonet coupling are conform to the VG95234 standard. Offering a high liability, they are coevally waterproof and resistant to vibrations and wear. They use the same installation dimensions and contact arrangements as connectors according to MIL-C-5015. However they are provided with reverse bayonet coupling and ondular washer, which guarantee a fast and effortless locking/unlocking and avoid an unintentional unlatch due to heavy vibrations.

All VG95234 designs are basically equipped with an individual wire sealing grommet. If VG95234 connectors are required with modifications, e.g. with solder contacts or other shell- or contact plating, they have to be ordered with GCB-B designation.

Common applications include military sector, industrial plants and railway vehicles as well as propulsion technologies, machine tools, measurement and robotics.

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Contact Mating Life:
500
Mounting Type:
Box - Front Mount - Thru Holes
Grommet Seal Material:
Polychloroprene
Contact Plating:
Silver
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome