Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
White LED Pmi 24V - 557-1005-203F
By Dialight Corp.
Order Code:
ZT3575589S
£19.99
Inc VAT (20%)
£20.99
4.5% off
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.59
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/connectors/connectors-various/white-led-pmi-24v-557-1005-203f/p/ZT3575589S
Add to quotation
View all Connectors - Various
Description
Dialight Corp., WHITE LED PMI 24V - 557-1005-203F
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome