ZIF Connectors (DL) - Accessories - Rectangular


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

The Cannon DL Series of Zero Insertion Force (ZIF) connectors fill the need in the medical, commercial / industrial, computer, and peripheral equipment market places for low-cost, high performance, multiple-wire power and signal connectors.

DL connectors feature: a minimum rated life of 10,000 complete mating and unmating cycles with no performance loss; can be mated and unmated in less than two seconds even with as many as 624 contacts; and they cost less (often as much as 25% less) per mated line than singular high-density rand and panel connectors.

Feature Attributes

Connector Type:
Rectangular
Amperage Rating:
Up To 60A
Connector Style:
Receptacle
Contact Material:
Copper Alloy
Insert Material:
Thermoplastic
Crimp Wire Gauge:
Dependent On Contact Used
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome