ZIF Rack/Panel Connectors (DLM) - Glass Filled Thermoplastic


Select
Select
Select
£73.99 Inc VAT (20%)


See all variants from £73.99

Description

The Cannon DL Series of Zero Insertion Force (ZIF) connectors fill the need in the medical, commercial / industrial, computer, and peripheral equipment market places for low-cost, high performance, multiple-wire power and signal connectors.

DL connectors feature: a minimum rated life of 10,000 complete mating and unmating cycles with no performance loss; can be mated and unmated in less than two seconds even with as many as 624 contacts; and they cost less (often as much as 25% less) per mated line than singular high-density rand and panel connectors.

Feature Attributes

Connector Type:
Rectangular
Contact Material:
Copper Alloy
Operating Temperature:
67 to +221 (-55 to +105)
Contact Mating Life:
10000
Insert Material:
Thermoplastic
Shielding:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome