RJ Field Series - Circular Connectors, Receptacle, RJ45 Socket, Jam Nut - Rear Mount


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

NO HAZARDOUS ON-FIELD CABLING AND GROUNDING

The Amphenol RJ Field series allows the use of an Ethernet Class D/ CAT5e and Class E/CAT6 connection for Ethernet over twisted-pair networks in harsh environments. The RJStop® connection system protects from shock, dust and fluid. No hazardous on-field cabling and grounding required!

• Connections for 10Base-T, 100Base-TX, or 1000Base-T networks
• No tools required
• Mechanical coding/polarization

Feature Attributes

Connector Type:
Circular
Connector Style:
Receptacle
Mounting Type:
Jam Nut - Rear Mount
Contact Style:
RJ45 Socket
Insert Material:
Thermoplastic
Operating Temperature:
40 to +185 (-40 to +85)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome