003-8782-000 - Kpt 07 14 E/b DN

Order Code: ZT5452945S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 +£19.318%


Description

ITT Cannon KPT / KPSE / KPTC connectors offer high-density contact arrangements in a miniature circular connector. Available in 10 shells sizes, with 40 layouts ranging from 2 to 61 contacts; the KP family feature a secure 3-point locking system and five-way polarization for precise alignment. The KPT series (thru-bulkhead) offers a range of solder cup contacts while the KPSE connector offers crimp contacts. Both series are engineered to be comparable to MIL-DTL-26482 and are intermatable with VG95328 connectors and 26482-Style Series I connectors.

The ITT Cannon KPT / KPSE connector series also offers a comprehensive range of back shells, accessories and plating options making it and ideal solution in harsh environment applications.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome