CT / MS3100 Series - Grounder Finger Barrel (EMI/RFI) Plugs


Select
£64.99 Inc VAT (20%)


See all variants from £64.99

Description

ITT Cannon CT series MIL-DTL-5015 connectors are manufactured to MIL-5015 for use in very harsh environments.

ITT Cannon CT series heavy-duty connectors were originally designed as aerospace components and are popular, cost-effective, rugged commercial and military connectors. Hundreds of contact layouts are available, including common 2-pin connectors, 3-pin connectors, 4-pin connectors, 12-pin connectors and 16-pin connectors.

The ITT Cannon CT series is a waterproof connector that is completely sealed to withstand condensation, vibration and flashover

Feature Attributes

Amperage Rating:
22A
Connector Type:
Circular
Connector Style:
Plug
Contact Material:
Copper Alloy
Contact Mating Life:
2000
Operating Temperature:
55 C to + 125 C (-67 F to + 257 F)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome