KPT Series - DN Adapters


£7.39 Inc VAT (20%)
Up to 10% off

See 9 Product Variants
£7.39

Description

Cannon's KPT miniature circular connector series is designed per MIL-DTL-26482 standards. It has a positive three-point bayonet coupling, five-keyway polarization and high insert arrangement contact density. A general purpose connector that uses solder-type contacts, KPT is the go-to solution when small or prototype quantities are required. These ruggedized, mini-circular connectors are engineered for durability and reliability in harsh environment applications.

Features
Bayonet coupling assures fast and reliable mating/unmating.
Suitable for harsh environments (30 PSI Sealing)
High contact density
Available in both Crimp and Solder tail versions
Hermetic or filtered configurations available

Feature Attributes

Connector Type:
Adapter
Specification:
MIL-DTL-26482 Style
Product Range:
ITT Cannon KP Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome