KPT Series - Jam Nut Receptacles


£44.99 Inc VAT (20%)
Up to 15% off

See all variants from £44.99

Description

Cannon's KPT miniature circular connector series is designed per MIL-DTL-26482 standards. It has a positive three-point bayonet coupling, five-keyway polarization and high insert arrangement contact density. A general purpose connector that uses solder-type contacts, KPT is the go-to solution when small or prototype quantities are required. These ruggedized, mini-circular connectors are engineered for durability and reliability in harsh environment applications.

Features
Bayonet coupling assures fast and reliable mating/unmating.
Suitable for harsh environments (30 PSI Sealing)
High contact density
Available in both Crimp and Solder tail versions
Hermetic or filtered configurations available

Feature Attributes

Product Range:
ITT Cannon KP Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome