KPTB Series - Through Bulkhead Receptacles


Select
Select
Select
£101.99 Inc VAT (20%)


See all variants from £101.99

Description

Cannon's KPT miniature circular connector series is designed per MIL-DTL-26482 standards. It has a positive three-point bayonet coupling, five-keyway polarization and high insert arrangement contact density. A general purpose connector that uses solder-type contacts, KPT is the go-to solution when small or prototype quantities are required. These ruggedized, mini-circular connectors are engineered for durability and reliability in harsh environment applications.

Features
Bayonet coupling assures fast and reliable mating/unmating.
Suitable for harsh environments (30 PSI Sealing)
High contact density
Available in both Crimp and Solder tail versions
Hermetic or filtered configurations available

Feature Attributes

Amperage Rating:
13A
Connector Style:
Receptacle
Contact Material:
Copper Alloy
Mounting Type:
Thru Bulkhead
Contact Plating:
50 microinches Gold Plate onActivatedArea
Contacts Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome