Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Micro-D Connectors
Micro 9C P/11 White 18" - M83513/03-A01C
By ITT Cannon
Order Code:
ZT3571234S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£79.67
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/connectors/micro-d-connectors/micro-9c-p-11-white-18-inch-m83513-03-a01c/p/ZT3571234S
Add to quotation
View all Micro-D Connectors
Description
ITT Cannon, MICRO 9C P/11 WHT 18" - M83513/03-A01C
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome