2M Series - Bayonet Coupling


£99.99 Inc VAT (20%)
Up to 13% off

See all variants from £99.99

Description

SMALLER, LIGHTER-WEIGHT ALTERNATIVE FOR D38999 PERFORMANCE

Amphenol 2M micro-miniature connectors are a small, lightweight option for mil-spec performance that can withstand harsh environments. They are quick-mating and a variety of styles and options are available.

Specifications for the 2M801 Range:
- Bayonet coupling
- 1 to 55 contacts
- 1/4 turn lock bayonet
- Splashproof sealing
- Fair EMI-Shielding
- 2000 Mating Cycles

Applications
Headsets, Tactical Equipment, Avionics Boxes, Handheld Equipment, Airframes

Feature Attributes

Contacts Supplied:
Yes
Grommet Seal Material:
Fluorosilicone
Operating Temperature:
85 to +302 (-65 to +150)
Contact Plating:
50 microinches Gold Plate
Contact Mating Life:
250
Contact Material:
Copper Alloy
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome