1. Connectors/
  2. Circular Connectors/
  3. Micro-Miniature Connectors

2M801-008 - 2M Series - Dual Start ACME Thread - 12 Contacts


See all variants from
£149.99Inc VAT (20%)
See all variants from £149.99

Description

SMALLER, LIGHTER-WEIGHT ALTERNATIVE FOR D38999 PERFORMANCE

Amphenol 2M micro-miniature connectors are a small, lightweight option for mil-spec performance that can withstand harsh environments. They are quick-mating and a variety of styles and options are available.

Specifications for the 2M801 Range:
- Dual-Start ACME Thread
- 1 to 130 contacts
- Threaded Coupling 1-1/2 turns to fully mate
- MIL-STD-810 Method for Sealing
- Good EMI-Shielding
- 2000 Mating Cycles

Applications
Headsets, Tactical Equipment, Avionics Boxes, Handheld Equipment, Airframes

See full description

Feature Attributes

Mounting Type:
Cable
Insert Material:
Polyphenylene Sulfide (PPS)
Contacts Supplied:
Yes
Contact Material:
Copper Alloy
Grommet Seal Material:
Fluorosilicone
Contact Plating:
50 Microinches Gold Plate
More attributes