2M805-003 - 2M Series - Dual Start ACME Thread - 4 Contacts


Select
Select
Select
£129.99 Inc VAT (20%)
Up to 9.5% off


See all variants from £129.99

Description

SMALLER, LIGHTER-WEIGHT ALTERNATIVE FOR D38999 PERFORMANCE

Amphenol 2M micro-miniature connectors are a small, lightweight option for mil-spec performance that can withstand harsh environments. They are quick-mating and a variety of styles and options are available.

Specifications for the 2M801 Range:
- Dual-Start ACME Thread
- 1 to 130 contacts
- Threaded Coupling 1-1/2 turns to fully mate
- MIL-STD-810 Method for Sealing
- Good EMI-Shielding
- 2000 Mating Cycles

Applications
Headsets, Tactical Equipment, Avionics Boxes, Handheld Equipment, Airframes

See full description

Feature Attributes

Connector Style:
Receptacle
Contact Plating:
50 microinches Gold Plate
End Bell Type:
Overmold
Contacts Supplied:
Yes
Insert Material:
Polyphenylene Sulfide (Pps)
Contact Material:
Copper Alloy
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome