Instax Mini Macaron Photo Film - Shot Pack


£15.99 Inc VAT (20%)

See all variants from £15.99

Description

Fujifilm Instax Mini Macaron Photo Film features credit card size instant photos with unique colour borders that you can leave blank or write a personal, fun message. INSTAX Mini Macaron Film ensures sharp, clear reproduction, vivid colours and natural skin tones. INSTAX Mini Macaron Film comes in a box of 10 sheets and is compatible with all FUJIFILM INSTAX Instant Mini Cameras and Mini Smartphone Printers. Develops instantly Press the shutter, capture the moment and watch the photo develop in front of your eyes! Hi-Speed ISO 800 with superb grain quality, INSTAX Mini Macaron Film ensures vibrant colours and natural skin tones. Credit-card size 5.4 cm x 8.6 cm (film size) The unique credit-card sized film is easy to carry in your purse or wallet and has white borders to frame your images. Leave them blank or personalize with a fun message. Easy-to-Load Cartridge designed and labelled for easy loading and filled with film for 10 credit-card sized instant prints. Highly Stable - The film emulsion performs at temperatures as low as 5C and as high as 40C. For use with all INSTAX Mini Instant Cameras and Smartphone Printers.

Feature Attributes

Product Type:
Photo Film
Film Size:
5.4 cm x 8.6 cm