JBX Series - IP40/IP68 Metallic Push-pull Connector - Circular Connectors, Front Mount Extended, Receptacle

JBX Series - IP40/IP68 Metallic Push-pull Connector - Circular Connectors, Front Mount Extended, Receptacle


£10.99 Inc VAT (20%)
Up to 8% off


See all variants from £10.99

Description

IP40/IP68 Metallic Push-pull Connector

The JBX series is a metal push-pull connector available in IP40 and IP68 sealing that is suited for indoor and outdoor applications such as medical, building automation, instrumentation, measurement, off-road, mining or telecom.

JBX connectors guarantee a reliable and secure connection by using a push-pull locking mechanism that requires only two fingers to mate and unmate the connector. An audible and visual indicator will ensure a reliable locking, capable to resist to more than 5,000 cycles.

The 360° EMI shielding ensures a proper transmission and signal integrity which makes it optimal for high resolution imaging applications. The use of 0.5 mm contacts and miniature housing make JBX connectors suitable for tight application.

Mixed layouts combine power and signal contacts in a unique interconnection solution to reduce system complexity and minimize component /installation cost.

• Operating temperature range: -40° + 125°C
• IP40 / IP68 in mated and unmated condition
• UL94 V-0
• > 5000 cycles

See full description

Feature Attributes

Connector Style:
Front Mount Extended
Connector Type:
Circular
Contact Material:
Brass
Contact Mating Life:
5000
Grommet Seal Material:
Silicone
Contact Plating:
Gold over Nickel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome